Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL SWITCH PACK Sectional Drum Machine w/3/8 in Cable

  • Mfr # 2775B-211

  • Zoro # G2477443


product price: $999.00
/ea
Free Shipping & Returns

Key Features

Max. Run
100 ft
Voltage
18 V DC
Application
Crawls, Drains, Roofs
Includes
3/8 in x 50 ft Inner Core Coupling Cable with RUST GUARD Plating, Medium Cable Head Attachment Kit with RUST GUARD Plating, M18 and M12 Multi-Voltage Charger, M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack, SWITCH PACK Drum with Anchor Cable
size
3/8" x 50 ft. (Cable)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2775B-211
Zoro #
G2477443
UPC #
045242004577
Country of Origin
China

Dimensions

size
3/8" x 50 ft. (Cable)
Overall Length
15.75 in
Overall Height
17.75 in
Overall Width
15 in
Cable Length Included - Cable A
50 ft
Maximum Drain Line Inside Diameter
4 in
Cable Diameter Included - Cable A
3/8 in
Manufacturer Warranty Length
2 yr Cable, 3 yr Battery, 5 yr Tool
Minimum Drain Line Inside Diameter
1 1/4 in

Details

Max. Run
100 ft
Voltage
18 V DC
Application
Crawls, Drains, Roofs
Includes
3/8 in x 50 ft Inner Core Coupling Cable with RUST GUARD Plating, Medium Cable Head Attachment Kit with RUST GUARD Plating, M18 and M12 Multi-Voltage Charger, M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack, SWITCH PACK Drum with Anchor Cable
Number of Pieces
6
Standards
UL/CSA/IEC/EN 60745-1
Operating Speed
0 to 500 RPM
Drum Material
High Density Polyethylene
Corded/Banded
Cordless
Item
Drain Gun Kit
Corded/Cordless
Cordless
Power Source
Cordless
Battery Capacity
5 Ah
Series
M18™
Battery Included / Bare Tool
3/8" Battery/Charger/Cable Bundle
Options Included
3/8" Battery/Charger/Cable Bundle
Battery Platform
M18
Maximum Run
100 ft
Number of Cables Included
1
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Tool Weight
28 lb
Number of Cutters Included
2
Number of Augers Included
2
Auger Types Included
Drop Head Auger, Funnel Auger
Core Type Included - Cable A
Inner Core
Maximum Operating Speed
500 RPM
Cable End Type - Cable A
Coupling
Tool Series
SWITCH PACK
Battery Model Number
48-11-1850
Feed Type
Manual
Charger Model Number
23Y581
Reversible
Yes
Number of Batteries Included
1
Includes Batteries
Yes
Cutter Types Included
C Cutter, Spade Cutter

Description

Drain Gun Kit, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 1/4 in, Number of Cables Included 1, Number of Augers Included 2, Number of Cutters Included 2, Maximum Operating Speed 500 RPM, Tool Series SWITCH PACK, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 5 Ah, Auger Types Included Drop Head Auger, Funnel Auger, Cutter Types Included C Cutter, Spade Cutter, Tool Weight 28 lb, Voltage 18 V DC, Number of Batteries Included 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.