Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Track Saw+ M18 FORGE8.0 Battery

  • Mfr # 2831-20, 48-11-1881

  • Zoro # G116129517


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
(1) 8.0 Ah
Bevel Stops
22.5 Degrees
Power Source
Cordless
Overall Length
14 5/16 in
Tool Weight
9.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2831-20, 48-11-1881
Zoro #
G116129517
UPC #
045242587254
Country of Origin
China

Dimensions

Overall Length
14 5/16 in
Arbor Size
20 mm
Cutting Depth at 45 Degrees - Maximum
1 5/8 in
Blade Diameter
6 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in

Details

Battery Capacity
(1) 8.0 Ah
Bevel Stops
22.5 Degrees
Power Source
Cordless
Tool Weight
9.1 lb
Green Environmental Attribute
Product is Rechargeable
Includes
Blade
Item
Track Saw Kit
Speed Control
Variable
Standards
UL Listed
Voltage
18 V DC
Blade Speed - Maximum
6,300 RPM
Battery Platform
M18(TM)
7 Combo Manufacturing Model Number
2831-20, 48-11-1881
7 Combo Product Type
Track Saw and Battery
Battery Series
M18(TM) REDLITHIUM(TM)
Number of Chargers Included
0
Tool Series
M18 FUEL(TM)
Number of Batteries Included
1
Saw Carriage Material
Cast Magnesium
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Includes Track
Track Not Included
Battery Manufacturing Model Number
48-11-1881
Includes Case
Case Not Included
Motor Type
Brushless
Bevel Angle - Maximum
45 Degrees
Wireless Tool Tracking
No
Bevel Angle - Minimum
0 Degrees

Description

Track Saw Kit, Cordless, Arbor Size 20 mm, Bevel Stops 22.5 Degrees , Saw Carriage Material Cast Magnesium, Tool Weight 9.1 lb, Wireless Tool Tracking No, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 1, Battery Capacity (1) 8.0 Ah, Includes Blade, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.