M18 FUEL Variable Speed Braking Die Grinder, Paddle Switch ONE-KEY + M18 HIGH OUTPUT XC6.0 Battery
Mfr # 2984-20, 48-11-1865
Zoro # G908864336
original price: $527.99
29% off
new price: $371.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
(1) 5.0Ah
Voltage
18V DC
Switch Type
Paddle
For Wheel Dia.
3 in
Accessory Free Tool Change
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2984-20, 48-11-1865
Zoro #
G908864336
UPC #
045242737178
Country of Origin
China
Dimensions
For Wheel Dia.
3 in
Collet Size
1/4 in
Details
Item
Grinder and Battery
Battery Capacity
(1) 5.0Ah
Voltage
18V DC
Switch Type
Paddle
Accessory Free Tool Change
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Grinder Orientation
Straight
Brushless Motor
Yes
Max. Speed
20,000 RPM
Collet Guard Type
None
Description
Die Grinder Kit, Voltage 18V DC, Max. Speed 20,000 RPM, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity 5.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Accessory Free Tool Change No, Collet Guard Type None, Collet Size 1/4 in, For Wheel Dia. 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.