Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL w/ OK HTIW+M18 RDL FORGE XC8.0

  • Mfr # 2863-20, 48-59-1881

  • Zoro # G915079280


original price: $657.99
18% off
new price: $538.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
1,000 ft-lb
Battery Capacity
8.0 Ah
Includes
(1) Bare Tool, (1) Battery, (1) Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2863-20, 48-59-1881
Zoro #
G915079280
UPC #
045242502318
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
8 1/8 in

Details

Voltage
18 V DC
Max. Torque
1,000 ft-lb
Battery Capacity
8.0 Ah
Includes
(1) Bare Tool, (1) Battery, (1) Charger
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
2100
Free Speed
1,750 RPM
Fastening Torque
1,000 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Built-In Light
Yes
Case Included
No
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Charger Model
45LD79
Reaction Bar
No
Drive Type
Standard
Housing Material
Metal, Plastic, Rubber
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Impact Rated
Impact Rated
Wireless Tool Tracking
Yes
Breakaway Torque
1,400 ft-lb
Lock-Off Switch
Yes
Tool Weight
5.9 lb
Clutch Style
Impact
Charger Included
Yes
Tool Style
Compact
Retainer Type
Friction Ring
Handle Type
Pistol Grip
Power to Weight Ratio
186.7 ft-lb/lb
Standards
UL Listed
Handle Material
Plastic
Actuation
Trigger
Battery Model No.
823ZF0
Features
Compatible With One-Key(TM), Prevents Damage to the Tool And Battery
Anvil Style
Standard
Charger Manufacturing Model Number
48-59-1808
No Load Speed
1,750 RPM
Includes Case
Case Not Included
Battery Manufacturing Model Number
823ZF0
Includes Reaction Bar
No Reaction Bar
Tool Series
M18 FUEL(TM)
Number of Chargers Included
1
Motor Type
Brushless
Includes Lock-Off Switch
Lock-Off Switch Included
Throttle Type
Trigger
Drive Shape
Square
Torque - Maximum
1,000 ft-lb

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 1,000 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 8.0 Ah, Tool Weight 5.9 lb, Clutch Style Impact, Features Compatible With One-Key(TM), Prevents Damage to the Tool And Battery, Includes (1) Bare Tool, (1) Battery, (1) Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.