M18 FUEL 1/2 in. High Torque Impact Wrench with Pin Detent with ONE-KEY Kit

  • Mfr # 2862-22R

  • Zoro # G106284073


product price:  $608.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
1,100 ft-lb
Includes
(1) Carrying Case, (1) M12-M18 Multi-Voltage Charger, (2) REDLITHIUM XC5.0 Batteries
Battery Capacity
(2) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2862-22R
Zoro #
G106284073
UPC #
045242778966
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2 in
Overall Length
8 1/8 in
Head Height
8 1/8 in
Extended Anvil Length
1/2 in
Head Width
3 1/8 in
Head Length
8 1/8 in

Details

Voltage
18 V DC
Max. Torque
1,100 ft-lb
Includes
(1) Carrying Case, (1) M12-M18 Multi-Voltage Charger, (2) REDLITHIUM XC5.0 Batteries
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
2400.0
Fastening Torque
750 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Breakaway Torque
1,100 ft-lb
Lock-Off Switch
Yes
Anvil Type
Pin Detent
Charger Model
48-59-1812
Clutch Style
Impact
Charger Included
Yes
Tool Style
Compact
Handle Type
Pistol Grip
Battery Model No.
794JN7
Drive Type
Standard
Power to Weight Ratio
154.9 ft-lb/lb
Reaction Bar
No
Explosive Environment Rated
No
Case Included
Yes
Wireless Tool Tracking
ONE-KEY™
Built-In Light
Yes
Actuation
Trigger
Impact Sound Level
85 dB
Battery Series
M18(TM) REDLITHIUM(TM)
Retainer Type
Pin Detent
Vibration Level
2.5 m/sq s
Impact Rated
Impact Rated
Standards
UL Listed
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Features
Lock Your Tool and Disable Remotely, Track Your Tool's Location from Anywhere
Handle Material
Plastic, Rubber Overmold
Series
M18 FUEL w/ONE-KEY
Battery Chemistry
Li-Ion
Includes Reaction Bar
No Reaction Bar
Tool Series
M18 FUEL(TM)
Motor Type
Brushless
Charger Manufacturing Model Number
48-59-1812
Includes Lock-Off Switch
Lock-Off Switch Included
Speed Control
Variable
Includes Case
Case Included
Anvil Style
Standard
Battery Manufacturing Model Number
48-11-1850R
Number of Chargers Included
1
Throttle Type
Trigger
Torque - Maximum
1,100 ft-lb
Battery Platform
M18(TM)
No Load Speed
1,800 RPM

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 1,100 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Clutch Style Impact, Features Lock Your Tool and Disable Remotely, Track Your Tool's Location from Anywhere, Includes (1) Carrying Case, (1) M12-M18 Multi-Voltage Charger, (2) REDLITHIUM XC5.0 Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.