Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FuelTM 18V 1/2" 2763-20

M18 FuelTM 18V 1/2" (Discontinued)

  • Mfr # 2763-20
  • Zoro # G7450624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2763-20
Zoro #
G7450624
UPC #
045242314331
Country of Origin
China

Dimensions

Drive Size
1/2 in

Details

Voltage
18.0
Features
LED Worklight
Handle Type
Soft Grip, T
Battery Capacity
4.0Ah
Series
M18 FUEL(TM)
Tool Weight
5.6 lb
Anvil Impact Action
Mechanical
Battery Included
No
Clutch Style
Friction Ring
Corded/Banded
Cordless
Drive Configuration
Straight
Corded/Cordless
Cordless
Max. Torque
700 ft-lb
Cordless Tool Battery Type
Li-Ion
Brushless Motor
Yes

Description

Cordless Impact Wrenches, Cordless Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 700 ft-lb, Bare Tool, Voltage 18.0, Series M18 FUEL(TM), Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2300, Max. No Load RPM 1700, Cordless, Handle Type Soft Grip, T, Battery Capacity , Tool Length 9 In., Tool Weight 5.6 lb, Clutch Style Friction Ring, Battery Included No, Battery Pack Replacement 38D766

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.