This item is Discontinued.

Milwaukee Tool M18 FUEL(TM) Hole Hawg(R) Drill Kit, 7/16 in, 18 V DC, (2) 5.0Ah Batteries + Soft Case Bundle 2708-22

This item is Discontinued.

Milwaukee Tool

M18 FUEL(TM) Hole Hawg(R) Drill Kit, 7/16 in, 18 V DC, (2) 5.0Ah Batteries + Soft Case Bundle (Discontinued)

Mfr # 2708-22
Zoro # G8571062
UPC # 045242337811
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2708-22
Zoro #
G8571062
UPC #
045242337811
Country of Origin
China

Dimensions

Chuck Size
7/16 in
Tool Length
17 in
Overall Length
17 in

Details

Item
Drill Kit
Voltage
18 V DC
Includes
(1) Contractor Bag
Cordless Tool Battery Type
Li-Ion
Series
M18 FUEL(TM) Hole Hawg(R)
Brushless Motor
Yes
Battery Capacity
(2) 5.0 Ah
Battery Included / Bare Tool
(2) 5.0Ah Batteries + Soft Case Bundle
Number of Batteries
2
Battery Included
(2) 35GJ99
Max. Torque
650 ft-lb
Corded/Banded
Cordless
Corded/Cordless
Cordless
No Load RPM
0 to 1200
Max. Power
Not Specified
Battery Pack Replacement
35GJ99
Features
POWERSTATE(TM) Brushless Motor for longer Tool Life, REDLINK PLUS(TM) Technology for Overload Protection, REDLITHIUM(TM) Batteries for Longer Run-Time
Handle Type
Joist and Stud Right Angle
Tool Weight
6.9 lb
Green Environmental Attribute
Product is Rechargeable
Options Included
(2) 5.0Ah Batteries + Soft Case Bundle
Number of Batteries Included
2
Number of Speed Settings
Continuous
Drilling Capacity in Wood
2 in
Wireless Tool Tracking
No
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Min. Speed
0 RPM
Battery Model No.
Mfr. No. 48-11-1850
Drilling Capacity in Steel
5/16 in
Battery Series
M18(TM) REDLITHIUM(TM)
Reversible
Reversible
Drill Chuck Type
Keyed
Max. Speed
1,200 RPM
Torque Range
0 ft-lb to 650 ft-lb
Throttle Type
Trigger
Variable Speed
Yes
Built-In Light
Yes
Power Source
Cordless
Charger Model
Mfr. No. 48-59-1850
Minimum Speed
0 RPM
Battery Model Number
Mfr. No. 48-11-1850
Maximum Speed
1,200 RPM
Max Speed
1,200 RPM
Battery Type
Li-Ion
Number of Chargers Included
1
Torque - Maximum
650 ft-lb
Speed - Maximum
1,200 RPM
Chuck Type
Keyed
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
48-59-1850
Battery Manufacturing Model Number
48-11-1850
Speed Control
Variable
Speed - Minimum
0 RPM
Includes Battery
Battery Included
Motor Type
Brushless

Description

Drill Kit, Voltage 18 V DC, Battery Included, Battery Capacity (2) 5.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, M18 FUEL(TM) Hole Hawg(R) Series, No Load RPM 0 to 1200, Chuck Size 7/16 in, Max. Power Not Specified, Max. Torque 650 ft-lb, Battery Included (2) 35GJ99, Battery Pack Replacement 35GJ99, Tool Length 17 in, Tool Weight 6.9 lb, Includes (1) Contractor Bag

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.