
M18 Hackzall + M18 RDL FORGE XC8.0 Kit
Mfr # 2719-20, 48-59-1881
Zoro # G815079267
product price: $477.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Stroke Length
7/8 in
Max. Strokes per Minute
3,000
Features
Brushless Motor, One-Handed, Pivoting Shoe, Variable Speed Trigger
Adjustable Shoe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2719-20, 48-59-1881
Zoro #
G815079267
UPC #
045242502776
Country of Origin
Multiple
Dimensions
Stroke Length
7/8 in
Tool Length
6 1/2 in
Overall Length
6 1/2 in
Description
Reciprocating Saw Kit, Cordless, Adjustable Shoe Yes, Tool Style Compact, Shoe Material Metal, Stroke Length 7/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 6 1/2 in, Tool Weight 4.2 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.