Zoro Homepage

M18 HACKZALL Recip Saw

  • Mfr # 2625-20

  • Zoro # G4913203


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Stroke Length
3/4 in
Max. Strokes per Minute
3,000
Features
Compact, Compatible with M18(TM) XC Red Lithium Batteries and M18(TM) Compact Red Lithium(TM) Batteries, LED Light, QUIK-LOK(TM) Blade Clamp
Adjustable Shoe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2625-20
Zoro #
G4913203
UPC #
045242200436
Country of Origin
China

Dimensions

Stroke Length
3/4 in
Tool Length
13 in
Length of Stroke
3/4"
Overall Length
13 in

Details

Item
Reciprocating Saw
Voltage
18 V DC
Max. Strokes per Minute
3,000
Features
Compact, Compatible with M18(TM) XC Red Lithium Batteries and M18(TM) Compact Red Lithium(TM) Batteries, LED Light, QUIK-LOK(TM) Blade Clamp
Adjustable Shoe
No
Power Source
Cordless
Stroke Type
Straight
Tool Weight
4.1 lb
No Load Strokes/Minute
0 to 3000
Strokes per Minute
0 to 3000
Battery Pack Replacement
2PYZ8 or 2XKZ3
Corded/Cordless
Cordless
Corded/Banded
Cordless
Battery Included / Bare Tool
Bare Tool
Series
M18
Cordless Tool Battery Type
Li-Ion
Includes
Hackzall(R) M18(TM) Cordless Lithium-Ion One Handed Recip Saw- Bare Tool Only
Brushless Motor
No
Cutting Action
Straight
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw
Shoe Design
Fixed
Handle Type
Soft Grip Ergonomic
Included Charger
No
Blade Type
1/2 in Universal Tang
Battery Included
No
Application
General Purpose
Standards
UL Listed
Vibration Reduction
Yes
Min. Strokes per Minute
0
Shoe Material
Metal
Charger Included
No
Variable Speed
Yes
Number of Batteries Included
0
Cordless Tool Kit Contents
(1) Bare Tool
Pivoting Head
No
Tool Style
Compact
Wireless Tool Tracking
No
Options Included
Bare Tool
Battery Type
Pouch
Number of Chargers Included
0
Stroke Rate - Maximum
3,000
Stroke Rate - Minimum
0
Includes Battery
Tool Only
Battery Series
M18(TM) REDLITHIUM(TM)
Product Type
Reciprocating Saw
Includes Adjustable Shoe
Shoe Not Adjustable
Battery Chemistry
Li-Ion
Includes Vibration Reduction
Vibration Reduction Included
Includes Pivoting Head
Pivoting Head Not Included
Motor Type
Brushed
Battery Platform
M18(TM)
Tool Series
M18(TM)
Speed Control
Variable

Description

M18 HACKZALL One-Handed Recip Saw features a Dual Gear Anti-Vibration System providing you with unmatched comfort and control. Its compact, lightweight design gives you superior control and versatility. The cordless recip saw's powerful motor gives you 0-3,000 strokes per minute while its 3/4” stroke length allows you to perform fast cuts through a wide range of material such as wood, metal, and PVC. The dual gear anti-vibration system increases control and accuracy. The HACKZALL One-Handed Recip Saw also features a QUIK-LOK blade clamp which allows you to perform fast and easy blade changes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.