Zoro Homepage

M18 HAMMER DRILL KIT + 18" BRUSHLESS FAN

  • Mfr # 2904-22, 0821-20

  • Zoro # G416049263


product price: $661.37
/ea
Free Shipping & Returns

Key Features

Handle Type
Pistol Grip
Tool Length
6 7/8 in
Green Environmental Attribute
Product is Rechargeable
Voltage
18V
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2904-22, 0821-20
Zoro #
G416049263
UPC #
045242637737
Country of Origin
Multiple

Dimensions

Tool Length
6 7/8 in
Chuck Size
1/2 in
Overall Width
2 3/8 in
Overall Height
8 1/4 in

Details

Handle Type
Pistol Grip
Item
Hammer Drill Kit and Fan
Green Environmental Attribute
Product is Rechargeable
Voltage
18V
Brushless Motor
Yes
Tool Weight
3.3 lb
Battery Capacity
5.0 Ah
Includes
Belt Clip, Carrying Case, Jobsite Fan, Side Handle
Solid Bit Capacity
6 1/4 in
Blows per Minute
0 to 33,000
Standards
UL Listed
Series
M18 FUEL
Vibration Control
Yes
Number of Clutch Settings
16
Lock-On Trigger
No
Drilling Capacity in Wood
4 in
Drilling Capacity in Steel
1/2 in
Drilling Capacity in Concrete
5/8 in
Maximum Reverse Torque
1,400 in-lb
Cordless Tool Kit Contents
(1) Charger, (2) Bare Tools, (2) Batteries
Wireless Tool Tracking
No
Drilling Capacity in Aluminum
1/2 in
Drilling Capacity in Masonry
1/2 in
Chuck Style
Keyless
Handle Grip Material
Rubber
Chuck Material
Metal
Number of Batteries Included
2
Maximum Blows per Minute
33,000 bpm
Drill Chuck Type
Keyless
Charger Included
Yes
Maximum Solid Bit Capacity
7/16 in
Modes of Operation
Hammer Only
Battery Series
XC
Power Source
Cordless
Cordless Drill Class
Compact Premium
Number of Auxiliary Handle Positions
1
Maximum Speed
2,100 RPM
Number of Speed Settings
2
Reversible
Yes
Housing Material
Plastic
Charger Model Number
23Y581
Battery Model Number
(2) 35GJ99
Minimum Blows per Minute
0 bpm
Maximum Working Torque
1,400 in-lb

Description

Hammer Drill Kit and Fan, Voltage 18V DC, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 4 in, Number of Speed Settings 2, Number of Clutch Settings 16, Maximum Working Torque 116.67 ft-lb, Blows per Minute 0 to 33,000, Maximum Blows per Minute 33,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Charger, (2) Bare Tools, (2) Batteries, Battery Capacity 5.0 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.