Zoro Homepage

M18 HAMMER DRILL KIT + M18 HOLE HAWG

  • Mfr # 2904-22, 2807-20

  • Zoro # G216055204


product price: $716.53
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Product is Rechargeable
Voltage
18 V DC
Battery Capacity
5.0 Ah
Number of Tools
2
Charger Manufacturing Model Number
48-59-1812
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2904-22, 2807-20
Zoro #
G216055204
UPC #
045242637737
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in
Right-Angle Drill - Chuck Size
1/2 in

Details

Green Environmental Attribute
Product is Rechargeable
Voltage
18 V DC
Battery Capacity
5.0 Ah
Item
Hammer Drill and Right Angle Drill Kit
Number of Tools
2
Charger Manufacturing Model Number
48-59-1812
Battery Manufacturing Model Number
48-11-1850
Power Source
Cordless
Number of Batteries Included
1
Battery Chemistry
Li-Ion
All Product Types Included
Hammer Drill, Right Angle Drill
Hammer Drill - Manufacturing Model Number
2904-22
Battery Platform
M18(TM)
Right Angle Drill - Manufacturing Model Number
2807-20
Includes Battery
Battery Included
Wireless Tool Tracking
No
Tool Series
M18 FUEL(TM)
Motor Type
Brushless
Includes Case
Case Included

Description

Hammer Drill and Right Angle Drill Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 5.0 Ah, Number of Batteries Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.