Zoro Homepage

M18 HAMMER DRILL KIT + M18 SUPER SAWZALL

  • Mfr # 2904-22, 2722-20

  • Zoro # G416049256


product price: $685.14
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Battery Capacity
5.0 Ah
Green Environmental Attribute
Product is Rechargeable
Number of Tools
2
All Product Types Included
Hammer Drill, Reciprocating Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2904-22, 2722-20
Zoro #
G416049256
UPC #
045242637737
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Battery Capacity
5.0 Ah
Green Environmental Attribute
Product is Rechargeable
Number of Tools
2
Item
Hammer Drill and Reciprocating Saw Kit
All Product Types Included
Hammer Drill, Reciprocating Saw
Motor Type
Brushless
Number of Batteries Included
1
Hammer Drill - Manufacturing Model Number
2904-22
Battery Platform
M18(TM)
Includes Battery
Battery Included
Tool Series
M18 FUEL(TM)
Other Tools and Accessories Included
Reciprocating Saw
Power Source
Cordless
Charger Manufacturing Model Number
48-59-1812
Includes Case
Case Included
Reciprocating Saw - Tool Style
Full-Size
Wireless Tool Tracking
No
Reciprocating Saw - Manufacturing Model Number
2722-20
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
48-11-1850

Description

Hammer Drill and Reciprocating Saw Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 5.0 Ah, Number of Batteries Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.