Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 HAMMER DRILL KIT+M18 5.0 STARTER KIT

  • Mfr # 2904-22, 48-59-1850

  • Zoro # G916049206


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5.0 Ah
Tool Weight
3.3 lb
Blows per Minute
0 to 33,000
Green Environmental Attribute
Product is Rechargeable
Chuck Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2904-22, 48-59-1850
Zoro #
G916049206
UPC #
045242637737
Country of Origin
Viet Nam

Dimensions

Chuck Size
1/2 in
Tool Length
6 7/8 in
Overall Height
8 1/4 in
Overall Width
2 3/8 in

Details

Battery Capacity
5.0 Ah
Tool Weight
3.3 lb
Blows per Minute
0 to 33,000
Green Environmental Attribute
Product is Rechargeable
Item
Hammer Drill Kit
Series
M18 FUEL
Voltage
18V
Includes
Belt Clip, Carrying Case, Side Handle
Standards
UL Listed
Handle Type
Pistol Grip
Brushless Motor
Yes
Solid Bit Capacity
6 1/4 in
Drilling Capacity in Steel
1/2 in
Handle Grip Material
Rubber
Maximum Speed
2,100 RPM
Modes of Operation
Hammer Only
Maximum Solid Bit Capacity
7/16 in
Chuck Material
Metal
Battery Series
XC
Maximum Working Torque
1,400 in-lb
Number of Batteries Included
3
Housing Material
Plastic
Number of Speed Settings
2
Wireless Tool Tracking
No
Minimum Blows per Minute
0 bpm
Lock-On Trigger
No
Charger Included
Yes
Drilling Capacity in Wood
4 in
Battery Model Number
(3) 35GJ99
Drilling Capacity in Aluminum
1/2 in
Chuck Style
Keyless
Maximum Blows per Minute
33,000 bpm
Number of Auxiliary Handle Positions
1
Number of Clutch Settings
16
Cordless Tool Kit Contents
(1) Bare Tool, (2) Chargers, (3) Batteries
Drill Chuck Type
Keyless
Charger Model Number
(2) 23Y581
Vibration Control
Yes
Power Source
Cordless
Reversible
Yes
Maximum Reverse Torque
1,400 in-lb
Cordless Drill Class
Compact Premium
Drilling Capacity in Concrete
5/8 in
Drilling Capacity in Masonry
1/2 in

Description

Hammer Drill Kit, Voltage 18V DC, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 4 in, Number of Speed Settings 2, Number of Clutch Settings 16, Maximum Working Torque 116.67 ft-lb, Blows per Minute 0 to 33,000, Maximum Blows per Minute 33,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Chargers, (3) Batteries, Battery Capacity 5.0 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.