Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 HAMMER DRILL KIT+M18 BRAKING GRINDER

  • Mfr # 2904-22, 2889-20

  • Zoro # G216049227


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Number of Tools
2
Battery Capacity
5.0 Ah
Green Environmental Attribute
Product is Rechargeable
Voltage
18 V DC
Tool Series
M18 FUEL(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2904-22, 2889-20
Zoro #
G216049227
UPC #
045242637737
Country of Origin
Viet Nam

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Number of Tools
2
Item
Hammer Drill and Braking Grinder Kit
Battery Capacity
5.0 Ah
Green Environmental Attribute
Product is Rechargeable
Voltage
18 V DC
Tool Series
M18 FUEL(TM)
Number of Batteries Included
1
Power Source
Cordless
Includes Case
Case Included
Charger Manufacturing Model Number
48-59-1812
Battery Platform
M18(TM)
Wireless Tool Tracking
No
Battery Manufacturing Model Number
48-11-1850
All Product Types Included
Angle Grinder, Hammer Drill
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Hammer Drill - Manufacturing Model Number
2904-22
Angle Grinder - Manufacturing Model Number
2889-20
Motor Type
Brushless

Description

Hammer Drill and Braking Grinder Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 5.0 Ah, Number of Batteries Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.