Shop MILWAUKEE TOOL

M18 Handheld Vac + M18 CP2.0 Battery

  • Mfr # 0892-20, 48-11-1820
  • Zoro # G823944243

product price: 
$
441.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Filter Included
HEPA
Features
(5) 1 ¼ in dia Accessories, 5 yr Vacuum Warranty, Ergonomic Handle, Highest Sustained Airflow, Integrated Debris Separator, LED Ring Around the Nozzle, Light-Weight Tool Design, Over 20 min of Runtime on an M18(TM) REDLITHIUM(TM) XC5.0 Battery Pack, Removable Tank
Filter Efficiency
99.97% at 0.3 microns
Vacuum Capacity
1/4 gal
Standards
UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0892-20, 48-11-1820
Zoro #
G823944243
UPC #
045242294008
Country of Origin
Multiple

Dimensions

Height
9 in
Width
4 3/4 in
Hose Length
6 ft
Hose Dia.
1 1/4 in
Length
20 in
Fits Chest Size
(5) 1 ¼ in dia Accessories, 5 yr Vacuum Warranty, Ergonomic Handle, Highest Sustained Airflow, Integrated Debris Separator, LED Ring Around the Nozzle, Light-Weight Tool Design, Over 20 min of Runtime on an M18(TM) REDLITHIUM(TM) XC5.0 Battery Pack, Removable Tank

Details

Item
Handheld Vacuum Kit
Filter Included
HEPA
Features
(5) 1 ¼ in dia Accessories, 5 yr Vacuum Warranty, Ergonomic Handle, Highest Sustained Airflow, Integrated Debris Separator, LED Ring Around the Nozzle, Light-Weight Tool Design, Over 20 min of Runtime on an M18(TM) REDLITHIUM(TM) XC5.0 Battery Pack, Removable Tank
Filter Efficiency
99.97% at 0.3 microns
Vacuum Capacity
1/4 gal
Standards
UL Listed
Battery Platform
M18(TM) REDLITHIUM(TM)
Includes
1-1/4 in Crevice Tool, 1-1/4 in Extension Wands, 1-1/4 in Pivoting Floor Tool, 1-1/4 in x 6 in Flexible Hose
Vacuum Air Flow
40 cfm
Plug Type
Cordless
Weight
3.7 lb
Sound Level
84 dB
Battery Series
M18(TM)
Battery Capacity
2 Ah
HEPA Rated Machine
HEPA Rated
Voltage
18V DC
Battery Chemistry
Li-Ion
Series
M18(TM)
Power Source
Cordless
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Collection Type Bagless, Vacuum Capacity 1/4 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 40 cfm, Sound Level 84 dB, Motor Efficiency Type Brushless, Voltage 18V DC, Hose Dia. 1 1/4 in, Hose Length 6 ft, Weight 3.7 lb, Height 9 in, Length 20 in, Width 4 3/4 in, Plug Type Cordless, Series M18(TM)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.