Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 HIGH OUTPUT CP3.0 Battery + M18 HIGH OUTPUT XC6.0 Battery Pack

  • Mfr # 48-11-1865, 48-11-1835

  • Zoro # G403457941


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
3 Ah, 6 Ah
Number of Batteries Included
2
Voltage
18 V
Charger Included
No
For Use With
Milwaukee 18V Cordless Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1865, 48-11-1835
Zoro #
G403457941
UPC #
045242533381
Country of Origin
China

Dimensions

Overall Width
3 1/4 in
Overall Height
3 1/4 in
Overall Length
5 1/2 in

Details

Item
Battery Pack
Battery Capacity
3 Ah, 6 Ah
Number of Batteries Included
2
Voltage
18 V
Charger Included
No
For Use With
Milwaukee 18V Cordless Tools
Weight
2.3 lb
Includes
(2) Batteries
Battery Chemistry
Li-ion
Terminal Type
Not Specified
Features
All-Weather Performance, Battery and Charger, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool
Cordless Tool Battery Platform
Milwaukee M18
Automatic Shut-Off
No
Charger Replacement
23Y581
Included Charger
No
Green Environmental Attribute
Product is Rechargeable
Accessory Type
Battery Pack and Battery
Cordless Tool Kit Contents
(2) Batteries
Wireless Tool Tracking
No
Battery Series
HIGH OUTPUT(TM) XC; HIGH OUTPUT(TM) CP

Description

Battery, Battery Capacity 3 Ah, 6 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Cordless Tool Battery Platform Milwaukee M18, IEC Code Number Not Applicable, Overall Height 3 1/4 in, Overall Length 5 1/2 in, Overall Width 3 1/4 in, Weight 2.3 lb, Wireless Tool Tracking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.