
M18 HIGH OUTPUT XC6.0 + XC5.0 Battery
Mfr # 48-11-1865,48-11-1850
Zoro # G615364679
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
5 Ah, 6 Ah
Number of Batteries Included
2
Voltage
18 V
Charger Included
No
Battery Chemistry
Li-ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-11-1865,48-11-1850
Zoro #
G615364679
UPC #
045242533381
Country of Origin
Multiple
Dimensions
Overall Height
3 1/4 in
Overall Length
5 1/2 in
Overall Width
3 1/4 in
Details
Item
Batteries
Battery Capacity
5 Ah, 6 Ah
Number of Batteries Included
2
Voltage
18 V
Charger Included
No
Battery Chemistry
Li-ion
For Use With
Milwaukee 18V Cordless Tools
Wireless Tool Tracking
No
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Number of Cells
10
Automatic Shut-Off
No
Weight
2.3 lb
Features
All-Weather Performance, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
Cordless Tool Kit Contents
(2) Batteries
Battery Series
HIGH OUTPUT(TM) XC; XC
Compatible Product Type
Milwaukee 18V Cordless Tools
Description
Battery Pack, Battery Capacity 5 Ah, 6 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries, Automatic Shut-Off No, Number of Cells 10, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), Overall Height 3 1/4 in, Overall Length 5 1/2 in, Overall Width 3 1/4 in, Weight 2.3 lb, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.