M18 HO XC6.0 Battery (2 Pk) + Recip Saw
- Mfr # 48-11-1862, 2821-20
- Zoro # G622961960
product price:Â
$
820.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
18 V DC
Stroke Length
1 1/4 in
Tool Series
M18 FUEL(TM)
7 Combo Product Type
Battery
Battery Chemistry
Li-Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-11-1862, 2821-20
- Zoro #
- G622961960
- UPC #
- 045242533114
- Country of Origin
- China
Dimensions
- Stroke Length
- 1 1/4 in
Details
- Item
- Reciprocating Saw Kit
- Voltage
- 18 V DC
- Tool Series
- M18 FUEL(TM)
- 7 Combo Product Type
- Battery
- Battery Chemistry
- Li-Ion
- Includes Adjustable Shoe
- Shoe Adjustable
- Battery Platform
- M18(TM)
- Handle Type
- D-Handle
- Tool Style
- Full-Size
- Power Source
- Cordless
- Number of Batteries Included
- 1
- Motor Type
- Brushless
- Stroke Rate - Maximum
- 3,000
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Number of Chargers Included
- 0
- Battery Capacity
- 6.0 Ah
Description
Reciprocating Saw Kit, Cordless, Tool Style Full-Size, Stroke Length 1 1/4 in, Stroke Type Straight, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 1, Battery Capacity 6.0 Ah, Handle Type D-Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.