M18 HO XC6.0 Battery 2PK, M18 Radio

  • Mfr # 48-11-1862, 2952-20

  • Zoro # G612923497


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Batteries, AC Adapter
Features
3 Phone Storage Locations, All-Weather Performance, Built-In Equalizer Settings Allow you to Customize the Bass and Treble to your Preferred Sound, Dual 3.5 in Woofers Provide Balanced and Clear Sound, Dual High Range Tweeters Deliver Crisp Highs, Durable Design, Dust Resistant, Impact Resistant, Integrated Playback Controls, Metal Grille with Stands Demanding Jobsite Environments, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger, Stackable Design Stores Easy on the Job and in the Trailer, Upto 13 Hours of Runtime on an M18(TM) XC5.0 Battery at MAX Volume, Water Resistant
Power Source
Cordless
Number of USB Ports
1
Standards
FCC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1862, 2952-20
Zoro #
G612923497
UPC #
045242533114
Country of Origin
China

Dimensions

Tool Depth
7 7/16 in
Tool Width
7 7/16 in
Tool Length
16 3/4 in
Tool Height
8 1/4 in

Details

Item
Battery Pack and Radio
Includes
(2) Batteries, AC Adapter
Features
3 Phone Storage Locations, All-Weather Performance, Built-In Equalizer Settings Allow you to Customize the Bass and Treble to your Preferred Sound, Dual 3.5 in Woofers Provide Balanced and Clear Sound, Dual High Range Tweeters Deliver Crisp Highs, Durable Design, Dust Resistant, Impact Resistant, Integrated Playback Controls, Metal Grille with Stands Demanding Jobsite Environments, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger, Stackable Design Stores Easy on the Job and in the Trailer, Upto 13 Hours of Runtime on an M18(TM) XC5.0 Battery at MAX Volume, Water Resistant
Power Source
Cordless
Number of USB Ports
1
Standards
FCC
Play Modes
AM/FM, Bluetooth(R), USB
Bluetooth Capability
Yes
Tool Weight
8.31 lb
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Battery Platform
M18(TM)
Memory Presets
18
Number Ports
0
Product Type
Battery Pack and Radio
Housing Material
Plastic
Series
M18
Charging Type
USB Charging
Voltage
18 V
Battery Model Number
481Z45
Number of Outlets
0
Port Types
(1) USB Port
Battery Capacity
6 Ah
USB Charging Power
3 A
Number of Batteries Included
2
Charger Input Voltage
120V AC
Number of Presets Stations
18
Compatible Battery Voltage
18V
Included Charger
No

Description

M18 HO XC6.0 Battery 2PK,M18 Radio

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.