Zoro Homepage

M18 HO6.0 Battery 2PK +M18 Impact Driver

  • Mfr # 48-11-1862, 2953-20

  • Zoro # G716129726


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Battery Capacity
(2) 6.0 Ah
Number of Batteries Included
2
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1862, 2953-20
Zoro #
G716129726
UPC #
045242533114
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
4 1/2 in

Details

Voltage
18 V DC
Battery Capacity
(2) 6.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
4,400 ipm
Number of Speed Settings
4
Features
2,000 in-lb of Torque, 3,900 RPM, 3.8 lb (With Battery), 4-Mode Drive Control, Compact Size (4.47 in) for Access in Tight Spaces, Compatible with All M18 Batteries and Chargers, Increase Productivity on the Jobsite with the Fastest Driving Speed of any Impact Driver Without Sacrificing Power or Control, Metal Belt Clip for Portability, Powerstate Brushless Motor Delivers Unmatched Power for Full Range of Capability to Complete the Widest Variety of Applications, Single Handed Bit Insertion, Ultimate Trigger Control by Providing Smooth Acceleration for Small Fasteners to Prevent Stripping of Screws or Damaging of Materials
Tool Weight
2.2 lb
Includes
Belt Clip
Drive Configuration
Hex
Impact Rated
Impact Rated
Wireless Tool Tracking
No
Handle Type
Pistol Grip
Green Environmental Attribute
Product is Rechargeable
Motor Type
Brushless
Battery Platform
M18(TM)
Built-In Light Type
Individual Light(s)
7 Combo Manufacturing Model Number
48-11-1862, 2953-20
Torque - Maximum
2,000 in-lb
Drive Shape
Hex
Includes Battery
Battery Included
Number of Chargers Included
0
No Load Speed
3,900 RPM
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
48-11-1865
Tool Series
M18 FUEL(TM)

Description

Impact Driver Kit, Drive Size 1/4 in, Drive Configuration Hex, Voltage 18 V DC, Impact Rated Impact Rated, Impacts per Minute 4,400 ipm, Number of Speed Settings 4, Number of Batteries Included 2, Battery Capacity (2) 6.0 Ah, Battery Series M18(TM) REDLITHIUM(TM), Handle Type Pistol Grip, Overall Length 4 1/2 in, Wireless Tool Tracking No, Power Source Cordless, Tool Weight 2.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.