M18 Inflator, M18 XC5.0 Battery
Mfr # 2848-20, 48-11-1850
Zoro # G406156544
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Includes
All Brass Schrader Chuck, Inflation Needle, Inflator Nozzle, Presta Chuck
Application
Light Truck and Other Medium Duty Tires, Passenger
Voltage
18 V
Hose Length
36 in
Standards
cULus, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2848-20, 48-11-1850
Zoro #
G406156544
UPC #
045242616282
Country of Origin
Multiple
Dimensions
Hose Length
36 in
Overall Width
6 3/8 in
Overall Height
7 13/16 in
Overall Length
13 13/16 in
Details
Includes
All Brass Schrader Chuck, Inflation Needle, Inflator Nozzle, Presta Chuck
Application
Light Truck and Other Medium Duty Tires, Passenger
Voltage
18 V
Standards
cULus, UL Listed
Item
Inflator and Battery
Features
5 Year Tool Warranty, Auto Pressure Check Feature Activates to Ensure psi Target is Achieved, Auto Shutoff, Handle Tires Over 100psi, Rated for 150psi Max
Duty Cycle Percentage
33 %
Series
M18
Battery Platform
M18(TM) REDLITHIUM(TM)
Power Source
Cordless
Battery Model Number
35GJ99
Included Charger
No
Number of Batteries Included
1
Housing Material
Glass Filled Nylon, Polypropylene
Tool Weight
7 lb
Gauge Accuracy
+/-1%
Minimum Air Pressure
0 psi
Maximum Air Pressure
150 psi
Cordless Tool Kit Contents
Bare Tool, Battery
Battery Capacity
(1) 5.0 Ah
Description
Inflator Kit, Power Source Cordless, Battery Platform M18(TM), Voltage 18V DC, Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 5.0 Ah, Number of Batteries Included 1, Maximum Air Pressure 150 psi, Minimum Air Pressure 0 psi, Hose Length 36 in, Battery Included / Bare Tool Battery Included, Includes All Brass Schrader Chuck, Inflation Needle, Inflator Nozzle, Presta Chuck, Tool Weight 7 lb, Application Light Truck and Other Medium Duty Tires, Passenger, Battery Model Number 35GJ99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.