M18 Jobsite Radio + M18 FORGE 8.0 Kit

  • Mfr # 2792-20, 48-59-1881

  • Zoro # G115555003


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Features
Customizable Equalizer and 10-Station Preset, On-Board Bottle Opener, Premium Speakers and 40 Watt Amplifier, Weather-Sealed Compartment
Power Source
Cordless
Series
M18
Voltage
18 V
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2792-20, 48-59-1881
Zoro #
G115555003
UPC #
045242317837
Country of Origin
China

Dimensions

Tool Height
15 in
Tool Width
12 in
Tool Depth
12 in
Tool Length
12 in

Details

Item
Radio and Battery Kit
Features
Customizable Equalizer and 10-Station Preset, On-Board Bottle Opener, Premium Speakers and 40 Watt Amplifier, Weather-Sealed Compartment
Power Source
Cordless
Series
M18
Voltage
18 V
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Included Charger
Yes
Battery Model Number
823ZF0
Compatible Battery Voltage
18V
Battery Capacity
8 Ah
Charger Model Number
45LD79
Number of Presets Stations
10
Tool Weight
21.7 lb
Product Type
Radio and Charger
USB Charging Power
2.1 A
Port Types
USB Port
Bluetooth Capability
Yes
Number of Outlets
0
Charging Capability
Yes
Play Modes
AM/FM, Auxiliary, Bluetooth(R), USB
Number of USB Ports
1
Battery Platform
M18(TM)
Number of Batteries Included
1
Charger Input Voltage
120V
Charging Type
Cordless Tool Battery
Standards
UL Listed

Description

Radio Kit, Battery Platform M18(TM), Product Type Radio Kit, Power Source Cordless, Play Modes AM/FM, Auxiliary, Bluetooth(R), USB, Tool Length 12 in, Tool Depth 12 in, Tool Height 15 in, Standards UL Listed, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 8 Ah, Battery Included / Bare Tool Battery Included, Voltage 18V DC, Charging Type Cordless Tool Battery, USB, Number of Presets Stations 10, Battery Model Number 823ZF0, Bluetooth Capability Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.