Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Knockout Kit + M18 Drill + Step Bit

  • Mfr # 2676-23, 2904-20, 48-89-9205

  • Zoro # G415199365


product price: $2,627.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Knockout Tool
Battery Capacity
3.0 Ah
Number of Tools
2
Includes
1-1/8 in Draw Stud, 3/4 in Draw Stud, 7/16 in Draw Stud, Carrying Case, EXACT 1/2 in to 4 in Punches and Dies, Quick Connect Alignment System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2676-23, 2904-20, 48-89-9205
Zoro #
G415199365
UPC #
045242324729
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Knockout Tool
Battery Capacity
3.0 Ah
Number of Tools
2
Includes
1-1/8 in Draw Stud, 3/4 in Draw Stud, 7/16 in Draw Stud, Carrying Case, EXACT 1/2 in to 4 in Punches and Dies, Quick Connect Alignment System
Series
M18(TM)
Battery Included
2PYZ8
Charger Included
Yes
Hammer Drill - Class
Compact Premium
Hammer Drill
794JK6
Item
Cordless Combination Kit
Charger
23Y581
Number of Batteries Included
2
Cordless Tool Kit Contents
(2) Bare Tools; (2) Battery; (1) Charger
Case Included
(2) Carrying Cases
Power Source
Cordless
Battery Model No.
2PYZ8
Hammer Drill - Max. Torque
1,400 in-lb
Battery Series
XC
Wireless Tool Tracking
No
Hammer Drill - BPM
33,000 BPM
Tool Series
M18(TM)
Other Tools and Accessories Included
Knockout Tool
Includes Case
Case Included
Battery Chemistry
Li-Ion
All Product Types Included
Hammer Drill, Knockout Tool

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Knockout Tool, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 3.0 Ah, Includes 1-1/8 in Draw Stud, 3/4 in Draw Stud, 7/16 in Draw Stud, Carrying Case, EXACT 1/2 in to 4 in Punches and Dies, Quick Connect Alignment System, Tool Brand Milwaukee, Series M18(TM), Battery Included 2PYZ8, Number of Batteries Included 2, Battery Model No. 2PYZ8, Charger 23Y581, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.