M18 Knockout Tool + Drill/Driver + Bit
- Mfr # 2676-04, 2904-20, 48-89-9205
- Zoro # G622962608
product price:Â
$
2,463.65
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Tools
2
Tool Series
M18(TM)
Battery Platform
M18(TM)
Number of Batteries Included
0
Voltage
18 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2676-04, 2904-20, 48-89-9205
- Zoro #
- G622962608
- UPC #
- 045242524303
- Country of Origin
- Multiple
Details
- Number of Tools
- 2
- Item
- Tool Combination Kit
- Tool Series
- M18(TM)
- Battery Platform
- M18(TM)
- Number of Batteries Included
- 0
- Voltage
- 18 V DC
- All Product Types Included
- Hammer Drill, Knockout Tool
Description
Tool Combination Kit, Voltage 18 V DC, Number of Tools 2, Number of Batteries Included 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.