Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 & M12 Rapid Charger Starter Kit w/ M18 FORGE HD12.0 Battery

  • Mfr # 48-59-1300

  • Zoro # G214338286


product price: $329.00
/ea
Free Shipping & Returns

Key Features

For Use With
Milwaukee 18V Cordless Tools
Voltage
18 V
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Charger Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1300
Zoro #
G214338286
UPC #
045242812653
Country of Origin
China

Details

Item
Cordless Tool Battery Kit
For Use With
Milwaukee 18V Cordless Tools
Battery Capacity
12 Ah
Voltage
18 V
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Charger Included
Yes
Battery Series
FORGE(TM) HD12.0
Battery Chemistry
Li-ion
Wireless Tracking System
No
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Charger Input Voltage
120V AC
Color
Black, Red
Finish
Red
Amp-hour
12.0Ah
Charger Class
Rapid + M18 FORGE HD12.0 Battery
Housing Material
Glass Filled Nylon
Battery Charger Included
Yes
Battery Composition
Lithium-Ion (Li-ion)
Battery Voltage (V)
18 in

Description

The MILWAUKEE M18 REDLITHIUM FORGE HD12.0 Battery Pack delivers 50% more power than the HIGH OUTPUT 12.0, and the longest life vs REDLITHIUM batteries. REDLITHIUM FORGE are Milwaukee's most powerful, fastest charging, and longest life batteries. The M18 REDLITHIUM FORGE HD12.0 delivers 12 amp hours of runtime with 50% more power than the HIGH OUTPUT 12.0, providing optimal power and runtime for demanding applications. This lithium-ion battery has the longest life, the most recharges, and the best performance over the life of the battery. It is also designed with resistant housing for increased protection against exposure to common oils, greases, and solvents. Built-in REDLINK Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations. The REDLITHIUM FORGE HD12.0 battery is fully compatible with 275+ M18 solutions. Our M18 & M12 Rapid Charger charges battery packs up to 40% faster, reducing your downtime and maximizing your productivity. The battery charger accepts all MILWAUKEE M18 and M12 batteries, providing a charging upgrade for both systems. The battery charger communicates directly with your battery pack to monitor cell voltage, temperature and charge status to ensure a full charge.


  • 50% More Power vs HIGH OUTPUTTM HD12.0
  • COOL-CYCLETM Active Cooling System provides high-speed cooling for less downtime with COOL-CYCLETM capable chargers
  • Longest life for the most recharges and best performance over the life of the pack
  • REDLITHIUMTM FORGETM provides the most powerful, fastest charging, and longest life batteries within REDLITHIUMTM
  • Fully compatible with the M18TM system, featuring 250+-tools
  • Patented ingress coating provides increased protection to maximize active cooling through an upgraded venting design
  • Best protection form jobsite, weather and environmental conditions
  • PWR Level 5 on the REDLITHIUMTM Power scale
  • Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
  • M12TM & M18TM Rapid Charger charges packs up to 40% faster

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.