Zoro Homepage

M18 Mower Kit + M18 Dual Battery Blower

  • Mfr # 2823-22HD, 2824-20

  • Zoro # G615380006


product price: $1,497.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Included Battery
Yes
Included Blower Type
Handheld Blower
Bare Tool/Battery Included
Battery Included
Battery Platform
M18(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2823-22HD, 2824-20
Zoro #
G615380006
UPC #
045242586172
Country of Origin
Viet Nam

Details

Item
Combination Kit
Voltage
18 V
Included Battery
Yes
Included Blower Type
Handheld Blower
Bare Tool/Battery Included
Battery Included
Battery Platform
M18(TM)
Battery Capacity
12.0 Ah
Battery Model Number
48-11-1812
Number of Chargers Included
1
Other Tools Included
Self-Propelled Mower
Blower Maximum Air Speed
145 mph
Other Tools Manufacturer Model Numbers
2823-22HD
Number of Batteries Included
2
Included Charger
Yes
Charger Model Number
48-59-1802
Blower Air Flow
600 cfm
Power Source
Cordless
Blower Manufacturer Model Number
2824-20

Description

Combination Kit, Battery Platform M18(TM), Included Blower Type Handheld Blower, Blower Maximum Air Speed 145 mph, Blower Air Flow 600 cfm, Included String Trimmer Type Not Applicable, String Trimmer Cutting Width Not Applicable, Included Chainsaw Not Applicable, Chainsaw Bar Length Not Applicable, Included Hedge Trimmer Type Not Applicable, Hedge Trimmer Blade Length Not Applicable, Included Pole Saw Type Not Applicable, Pole Saw Bar Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.