M18 PACKOUT Charger + M18 FUEL 3/8" MTIW

  • Mfr # 48-59-1809, 2960-20

  • Zoro # G415890514


product price: $585.07
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/8 in
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
550 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1809, 2960-20
Zoro #
G415890514
UPC #
045242593842
Country of Origin
Viet Nam

Dimensions

Drive Size
3/8 in
Overall Length
6 in
Head Width
2 3/4 in

Details

Voltage
18 V DC
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
550 ft-lb
Number of Speed Settings
4
Clutch Style
Impact
Handle Type
Pistol Grip
Tool Weight
3.4 lb
Impact Rated
Impact Rated
Retainer Type
Friction Ring
Wireless Tool Tracking
No
Features
4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence
Drive Type
Standard
Standards
ASME, UL Listed
Breakaway Torque
600 ft-lb
Battery Chemistry
Li-Ion
Built-In Light Type
Individual Light(s)
Battery Platform
M18(TM)
Motor Type
Brushless
Tool Style
Compact
Charger Manufacturing Model Number
48-59-1809
Includes Case
Case Not Included
Number of Chargers Included
1
Battery Series
M18(TM) REDLITHIUM(TM)
No Load Speed
2,575 RPM
Drive Shape
Square
Includes Reaction Bar
No Reaction Bar
Tool Series
M18 FUEL(TM)
Product Badging
Auto Shut-Off
Torque - Maximum
600 ft-lb
Throttle Type
Trigger
Anvil Style
Standard
Speed Control
Variable

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 3.4 lb, Clutch Style Impact, Features 4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.