
M18 PACKOUT Light + HO6.0 Battery(2PK)
Mfr # 2357-20,48-11-1862
Zoro # G116555750
product price: $746.99
/ea
Free Shipping & Returns
Key Features
Run Time
4 hr
Minimum Brightness Level
1,000 lm
Switch Type
Push Button
Included Charger
No
Head Type
Rotating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2357-20,48-11-1862
Zoro #
G116555750
UPC #
045242559800
Country of Origin
China
Dimensions
Tool Length
16 13/16 in
Tool Height
8 5/8 in
Tool Width
9 13/16 in
Description
Work Light, Battery Platform M12(TM), Series PACKOUT(TM), Light Output Mode High, Low, Medium, Brightness Level 1,000 lm, 1,500 lm, 3,000 lm, Maximum Brightness Level 3,000 lm, Minimum Brightness Level 1,000 lm, Mount Type Flat, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 300 Degrees , Cordless Tool Kit Contents Bare Tool, (2) Batteries, Battery Capacity (2) 6.0 Ah, Run Time 4 hr, Voltage 18V DC, Battery Included / Bare Tool Battery Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.