Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 PACKOUT Light + M18 RDL FORGE XC8.0

  • Mfr # 2357-20, 48-59-1881

  • Zoro # G115198811


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Features
Dual Power, Full System Compatibility with PACKOUT Modular Storage System - Lighting on and off the Stack, Integrated M18(TM) Battery Charging, Low Battery Indicator, Small Storage Compartment for Devices and Small Items, Three Independent Pivoting Light Heads Provide 3000 Lumens of Trueview(TM) High Definition Output, TRUEVIEW High Definition Output Lighting
Brightness Level
1,000 lm, 1,500 lm, 3,000 lm
Tool Width
9 13/16 in
Power Source
Cordless
Focus
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2357-20, 48-59-1881
Zoro #
G115198811
UPC #
045242559800
Country of Origin
China

Dimensions

Tool Width
9 13/16 in
Tool Length
16 13/16 in

Details

Item
Light and Battery
Features
Dual Power, Full System Compatibility with PACKOUT Modular Storage System - Lighting on and off the Stack, Integrated M18(TM) Battery Charging, Low Battery Indicator, Small Storage Compartment for Devices and Small Items, Three Independent Pivoting Light Heads Provide 3000 Lumens of Trueview(TM) High Definition Output, TRUEVIEW High Definition Output Lighting
Brightness Level
1,000 lm, 1,500 lm, 3,000 lm
Power Source
Cordless
Focus
Adjustable
Mount Type
Flat
Maximum Head Rotation Angle
300 Degrees
Lamp Life Battery Capacity Rating
5 Ah
Water Penetration Rating
IP54
Series
PACKOUT(TM)
Replacement Lamps
No
Battery Platform
M18(TM)
Battery Capacity
8.0 Ah
Compatible Charger Model Number
45LD79
Light Distribution
90 Degrees
Head Type
Rotating
Number of Batteries Included
1
Included Charger
Yes
Number of Light Output Modes
3
Voltage
18 V
Wireless Technology
No
Lamp Type
LED
Compatible Battery Model Number
823ZF0
Cordless Tool Kit Contents
Bare Tool, (1) Battery, (1) Charger
Lamp Life at Maximum Lumens Rating
4 hr
Charger Model Number
45LD79
Product Type
Work Light
Run Time
4 hr
Light Output Mode
High / Medium / Low
Maximum Brightness Level
3,000 lm
Charging Capability
USB Charging
Battery Model Number
823ZF0
Tool Weight
11.4 lb
Minimum Brightness Level
1,000 lm
Switch Type
Push Button
Standards
UL Listed
Includes
(1) Battery, (1) Charger, (1) Work Light

Description

Work Light, Battery Platform M18(TM), Series PACKOUT(TM), Light Output Mode High, Low, Medium, Brightness Level 1,000 lm, 1,500 lm, 3,000 lm, Maximum Brightness Level 3,000 lm, Minimum Brightness Level 1,000 lm, Mount Type Flat, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 300 Degrees , Cordless Tool Kit Contents Bare Tool, (1) Battery, (1) Charger, Battery Capacity (1) 8.0 Ah, Run Time 4 hr, Voltage 18V DC, Battery Included / Bare Tool Battery Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.