Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 PACKOUT Light + PACKOUT Organizer

  • Mfr # 2357-20, 48-22-8432

  • Zoro # G212101479


product price: $272.36
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Standards
UL Listed
Lamp Type
LED
Includes
(1) Deep Organizer
Light Distribution
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2357-20, 48-22-8432
Zoro #
G212101479
UPC #
045242559800
Country of Origin
Multiple

Dimensions

Tool Height
8 5/8 in
Tool Width
9 13/16 in
Tool Length
16 13/16 in

Details

Item
Light and Organizer
Voltage
18 V
Standards
UL Listed
Lamp Type
LED
Includes
(1) Deep Organizer
Light Distribution
90 Degrees
Features
Dual Power, Full System Compatibility with PACKOUT Modular Storage System - Lighting on and off the Stack, TRUEVIEW High Definition Output Lighting
Wireless Technology
No
Number of Batteries Included
0
Mount Type
Flat
Run Time
4 hr, 5.5 hr, 8 hr, 10 hr, 12 hr, 19 hr, 21.5 hr, 31 hr
Charging Capability
USB Charging
Product Type
Work Light
Brightness Level
1,000 lm, 1,500 lm, 3,000 lm
Included Charger
No
Switch Type
Push Button
Head Type
Rotating
Series
PACKOUT(TM)
Compatible Battery Model Number
M18
Battery Platform
M18(TM) REDLITHIUM(TM)
Battery Model Number
M18
Maximum Head Rotation Angle
300 Degrees
Power Source
Cordless/Corded
Lamp Life Battery Capacity Rating
5 Ah
Lamp Life at Maximum Lumens Rating
4 hr
Focus
Adjustable
Maximum Brightness Level
3,000 lm
Cordless Tool Kit Contents
(2) Bare Tools
Light Output Mode
High / Medium / Low
Water Penetration Rating
IP54
Number of Light Output Modes
3
Minimum Brightness Level
1,000 lm
Tool Weight
11.4 lb

Description

Work Light, Battery Platform M18(TM), Series PACKOUT(TM), Light Output Mode High, Low, Medium, Brightness Level 1,000 lm, 1,500 lm, 3,000 lm, Maximum Brightness Level 3,000 lm, Minimum Brightness Level 1,000 lm, Mount Type Flat, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 300 Degrees , Cordless Tool Kit Contents (2) Bare Tools, Run Time 4 hr, 5.5 hr, 8 hr, 10 hr, 12 hr, 19 hr, 21.5 hr, 31 hr, Voltage 18V DC, Battery Included / Bare Tool Bare Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.