Zoro Homepage

M18 PACKOUT Radio + PACKOUT Dolly

  • Mfr # 2950-20, 48-22-8410

  • Zoro # G912101434


product price: $496.05
/ea
Free Shipping & Returns

Key Features

Includes
Charger
Features
Easily Accessible, On Board Bottle Opener, Water and Debris Resistant, Weather-Sealed Storage Compartment
Power Source
Cordless
Number of USB Ports
1
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2950-20, 48-22-8410
Zoro #
G912101434
UPC #
045242545643
Country of Origin
Multiple

Dimensions

Tool Depth
16 1/4 in
Tool Width
6 3/4 in
Tool Height
6 3/4 in
Tool Length
22 in

Details

Item
Radio and Dolly
Includes
Charger
Features
Easily Accessible, On Board Bottle Opener, Water and Debris Resistant, Weather-Sealed Storage Compartment
Power Source
Cordless
Number of USB Ports
1
Standards
UL Listed
Number of Batteries Included
0
Number of Outlets
0
Charger Model Number
23Y581
Cordless Tool Kit Contents
(1) Bare Tool, (1) Tool Box Dolly
Number Ports
1
Charger Input Voltage
120V AC
Housing Material
Plastic
Included Charger
Yes
Series
M18
Voltage
18 V
USB Charging Power
2.1 A
Port Types
(1) USB Port
Memory Presets
18
Compatible Battery Voltage
18 V
Charging Type
Cordless Tool Battery
Battery Capacity
5 Ah
Battery Platform
M18(TM)
Number of Presets Stations
18
Charging Capability
Yes
Tool Weight
23 lb
Bluetooth Capability
Yes
Play Modes
AM/FM, Auxiliary, Bluetooth(R), USB
Product Type
Radio and Charger

Description

Radio and Dolly, Battery Platform M18(TM), Product Type Radio and Charger, Power Source Cordless, Play Modes AM/FM, Auxiliary, Bluetooth(R), USB, Tool Length 22 in, Tool Depth 16 1/4 in, Tool Height 6 3/4 in, Standards UL Listed, Cordless Tool Kit Contents (1) Bare Tool, (1) Tool Box Dolly, Battery Capacity 5 Ah, Battery Included / Bare Tool Bare Tool, Charging Type Cordless Tool Battery, Number of Presets Stations 18, Bluetooth Capability Yes, Charger Input Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.