M18 Power Flood Light w M18 3.0 Battery

  • Mfr # 2366-20, 48-11-1835
  • Zoro # G301800108
product price: 
$
329.66
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18V DC
Standards
UL Listed
Lamp Type
LED
Included Charger
No
Focus
Adjustable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2366-20, 48-11-1835
Zoro #
G301800108
UPC #
045242572052
Country of Origin
China

Dimensions

Tool Height
9 13/16 in
Tool Depth
8 9/16 in
Tool Width
8 9/16 in
Tool Length
9 11/16 in
Overall Width
8 9/16 in
Overall Depth
8 9/16 in
Overall Length
9 11/16 in
Wire Rope Length
9 11/16 in
Length
9 11/16 in
Fits Chest Size
120 Degrees Light Head Rotation, 33% Performance Increase, 4000 Lumens of Trueview(TM) High Definition Output, Impact Resistant Design, Integrated Keyholes, Powered by M18(TM) Redlithium(TM) Batteries or Extension Cord, Provides 4, Three Output Modes for Optimal Brightness and Run-Time, TRUEVIEW(TM) High Definition Output

Details

Item
Work Light
Voltage
18V DC
Standards
UL Listed
Lamp Type
LED
Included Charger
No
Focus
Adjustable
Switch Type
Push Button
Green Environmental Attribute
Product is Rechargeable
Power Source
Cordless
Series
ROVER(TM)
Replacement Lamps
No
Tool Weight
5.77 lb
Features
120 Degrees Light Head Rotation, 33% Performance Increase, 4000 Lumens of Trueview(TM) High Definition Output, Impact Resistant Design, Integrated Keyholes, Powered by M18(TM) Redlithium(TM) Batteries or Extension Cord, Provides 4, Three Output Modes for Optimal Brightness and Run-Time, TRUEVIEW(TM) High Definition Output
Product Type
Work Light
Maximum Brightness Level
4,000 lm
Battery Platform
M18(TM)
Cordless Tool Kit Contents
Bare Tool, Battery
Compatible Battery Model Number
494D23
Number of Light Output Modes
3
Head Type
Rotating
Maximum Head Rotation Angle
120 Degrees
Brightness Level
1,200 lm, 2,000 lm, 4,000 lm
Compatible Charger Model Number
23Y581
Battery Model Number
494D23
Battery Capacity
3.0 Ah
Minimum Brightness Level
1,200 lm
Number of Batteries Included
1
Mount Type
Keyhole
Light Output Mode
High, Low, Medium
Special Features
120 Degrees Light Head Rotation, 5yr Tool/Limited Lifetime LED Warranty, Impact-resistant lens, Integrated Keyholes for Hanging Overhead, Powered by M18(TM) REDLITHIUM(TM) batteries or extension cord, Up to 12 Hours of Run-time with XC5.0 Battery
Lumens
1200 lm, 2000 lm, 4000 lm
Water Penetration Rating
IP54
Wireless Tool Tracking
No
Lamp Life Battery Capacity Rating
5 Ah
Run Time
3 hr, 6 hr, 12 hr
Light Distribution
90 Degrees
Lamp Life at Maximum Lumens Rating
3 hr
Includes
Battery
Max. Brightness Range
3,000 to 9,999 lm
Use With Battery Mfr. No.
48-11-1850
Charger Replacement
23Y581
Number of Batteries
1
Corded/Cordless
Cordless
Compatible Battery Capacity
3.0 Ah
Tool Series
ROVER(TM)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Work Light, Battery Platform M18(TM), Series ROVER(TM), Light Output Mode High, Low, Medium, Brightness Level 1,200 lm, 2,000 lm, 4,000 lm, Maximum Brightness Level 4,000 lm, Minimum Brightness Level 1,200 lm, Mount Type Keyhole, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 120 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 3.0 Ah, Run Time 3 hr, 6 hr, 12 hr, Voltage 18V DC, Battery Included / Bare Tool Battery Included

Ratings & reviews