M18 Press Tool, M18 Recip Saw, The TORCH

  • Mfr # 2922-22, 2822-20, 48-00-5261

  • Zoro # G305258448


product price: $4,494.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Pressing Tool, Reciprocating Saw
Battery Capacity
2.0Ah
Number of Tools
2
Includes
M18(TM) 1 1/2 in Jaw, M18(TM) 1 1/4 in Jaw, M18(TM) 1 in Jaw, M18(TM) 1/2 in Jaw, M18(TM) 2 in Jaw, M18(TM) 3/4 in Jaw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2922-22, 2822-20, 48-00-5261
Zoro #
G305258448
UPC #
-
Country of Origin
Multiple

Details

Voltage
18 V DC
Cordless Tools Included
Pressing Tool, Reciprocating Saw
Battery Capacity
2.0Ah
Number of Tools
2
Includes
M18(TM) 1 1/2 in Jaw, M18(TM) 1 1/4 in Jaw, M18(TM) 1 in Jaw, M18(TM) 1/2 in Jaw, M18(TM) 2 in Jaw, M18(TM) 3/4 in Jaw
Series
M18; M18 FUEL
Battery Included
38D765
Number of Batteries Included
2
Reciprocating Saw
61KM22
Cordless Tool Kit Contents
(2) Bare Tools; (1) Battery Charger; (2) Batteries
Battery Series
M18(TM) REDLITHIUM(TM)
Brushless Motor
Yes
Battery Model No.
38D765
Reciprocating Saw - Tool Style
Full-Size
Case Included
(1) Hard Case
Press Tool - Compression Force
7,200 lb
Green Environmental Attribute
Product is Rechargeable
Charger
23Y581
Item
Tool Combination Kit
Charger Included
Yes
Power Source
Cordless
Included Saws & Grinders
Reciprocating Saw (3,000 SPM)
Wireless Tool Tracking
Yes
Light - Type
Work Light
Wireless Tracking System
ONE-KEY(TM)
Tool Series
M18(TM), M18 FUEL(TM)
All Product Types Included
Reciprocating Saw
Battery Chemistry
Lithium
Includes Case
Case Included

Description

Tool Combination Kit, Cordless Tools Included Pressing Tool, Reciprocating Saw, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 2.0Ah, Includes M18(TM) 1 1/2 in Jaw, M18(TM) 1 1/4 in Jaw, M18(TM) 1 in Jaw, M18(TM) 1/2 in Jaw, M18(TM) 2 in Jaw, M18(TM) 3/4 in Jaw, Tool Brand Milwaukee, Series M18; M18 FUEL, Battery Included 38D765, Number of Batteries Included 2, Battery Model No. 38D765, Battery Series M18(TM) REDLITHIUM(TM), Charger 23Y581, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.