
M18 QUIKLOK Edger, Hedge Trim, PoleSaw
Mfr # 49-16-2718,49-16-2719,49-16-2720
Zoro # G815832299
product price:Â $506.99
/ea
Free Shipping & Returns
Key Features
Includes
Scrench
Compatible Product Type
M18 FUEL(TM) Power Head w/ QUIK-LOK(TM)
Overall Height
38 in
Compatible Manufacturer Number
3016-20
Compatible Brands
Milwaukee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-16-2718,49-16-2719,49-16-2720
Zoro #
G815832299
UPC #
045242532889
Country of Origin
Mexico
Dimensions
Overall Height
38 in
Overall Length
38 in
Diameter
5 in
Pole Length
38 in
Overall Width
5 in
Blade Length
8 in
Details
Item
Edger, Hedge Trim, Pole Saw Kit
Includes
Scrench
Compatible Product Type
M18 FUEL(TM) Power Head w/ QUIK-LOK(TM)
Compatible Manufacturer Number
3016-20
Compatible Brands
Milwaukee
Color
Black; Silver
Material
Aluminum
Product Type
Edger Attachment; Hedge Trimmer Attachment; Pole Saw Attachment
Description
Edger, Hedge Trim, Pole Saw Kit, Product Type Edger Attachment; Hedge Trimmer Attachment; Pole Saw Attachment, Overall Width 5 in, Overall Length 38 in, Diameter 5 in, Compatible Product Type M18 FUEL(TM) Power Head w/ QUIK-LOK(TM), Compatible Manufacturer Number 3016-20, Includes Scrench, Material Aluminum, Color Black; Silver, Overall Height 38 in, Compatible Brands Milwaukee, Pole Length 38 in, Blade Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.