Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 RADIUS Compact Site Light w/ ONE-KEY

  • Mfr # 2146-20

  • Zoro # G5908257


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
Security Cable
Standards
UL
Features
AC In and Out: String up to 10 together, Polycarbonate Lens, Low Battery Indicator, Protected AC Plugs
Power Source
Corded, Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2146-20
Zoro #
G5908257
UPC #
045242493524
Country of Origin
China

Dimensions

Max. Height
10 1/2 in
Overall Length
11 3/8 in
Minimum Height
10 1/2 in
Maximum Height
10 1/2 in

Details

Item
Cordless Site Light
Voltage
18 V
Includes
Security Cable
Standards
UL
Features
AC In and Out: String up to 10 together, Polycarbonate Lens, Low Battery Indicator, Protected AC Plugs
Power Source
Corded, Cordless
Corded/Cordless
Cordless
Water Penetration Rating
IP54
Base Style
Floor Stand with Handle, Hook
Special Features
180 Degrees and 360 Degrees Electronic Light Control, AC In and Out, Can String Up to 10 Lights Together, High Impact Polycarbonate Lens, Low Battery Indicator, One Key Enabled Tool Customization, Protect AC Plugs, Reinforced Hang Hole, Self Centering Hang Hook
Use With Battery Mfr. No.
All Milwaukee M18 Series
Focus
Fixed
Switch Type
Push Button
Lamp Life
50,000 hr
Tool Weight
10.8 lb
Beam Distance
150.92 ft
Light Output Mode
High / Medium / Low
Battery Included / Bare Tool
Bare Tool
Number of Batteries
1
Lumens
1,000 lm, 4400 lm
Replacement Lamps
No
Series
RADIUS
Corded/Banded
Cordless
Lamp Type
LED
Run Time
2 hr, 4 hr, 8 hr
Light Distribution
180 Degrees , 360 Degrees
Product Type
Site Light
Lamp Life at Maximum Lumens Rating
2 hr
Minimum Brightness Level
1,000 lm
Battery Platform
M18
Maximum Brightness Level
4,400 lm
Cordless Tool Kit Contents
Bare Tool
Wireless Tool Tracking
Yes
Compatible Charger Model Number
M18
Number of Light Output Modes
3
Mount Type
Hang Hook
Brightness Level
1,000 lm, 2,100 lm, 4,400 lm
Compatible Battery Model Number
M18 REDLITHIUM
Number of Batteries Included
0
Maximum Head Rotation Angle
0 Degrees
Head Type
Fixed
Wireless Technology
ONE-KEY
Lamp Life Battery Capacity Rating
5 Ah
Options Included
Bare Tool

Description

Jobsite Light, Battery Platform M18(TM), Series RADIUS, Light Output Mode High, Low, Medium, Brightness Level 1,000 lm, 2,100 lm, 4,400 lm, Maximum Brightness Level 4,400 lm, Minimum Brightness Level 1,000 lm, Mount Type Floor Stand, Hook, Maximum Height 10 1/2 in, Minimum Height 10 1/2 in, Light Distribution 180 Degrees , 360 Degrees , Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 2 hr, 4 hr, 8 hr, Voltage 18V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.