Zoro Homepage

M18 RDL FORGE HD12.0 Battery + XC8.0 Kit

  • Mfr # 48-11-1813, 48-59-1881

  • Zoro # G715079053


original price: $557.99
5% off
new price: $526.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
8 Ah, 12 Ah
Voltage
18 V
Charger Included
Yes
Overall Height
5 3/4 in
Weight
3.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1813, 48-59-1881
Zoro #
G715079053
UPC #
045242798025
Country of Origin
China

Dimensions

Overall Height
5 3/4 in
Overall Length
5 3/4 in
Overall Width
3 3/8 in

Details

Item
Battery Kit
Battery Capacity
8 Ah, 12 Ah
Number of Batteries Included
2
Voltage
18 V
Charger Included
Yes
Weight
3.3 lb
Automatic Shut-Off
No
Wireless Tool Tracking
No
Included Charger Class
Rapid
Wireless Tracking System
No
Battery Chemistry
Li-ion
Included Charger
45LD79
Charger Model
45LD79
Cordless Tool Kit Contents
(2) Batteries; (1) Charger
Battery Series
FORGE(TM) HD12.0
For Use With
Milwaukee 18V Cordless Tools
Charger Input Voltage
120V
Includes
(1) Charger, (2) Batteries
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)

Description

Battery Kit, Battery Capacity 8 Ah, 12 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries; (1) Charger, Included Charger Class Rapid, Charger Input Voltage 120V AC, Automatic Shut-Off No, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM), Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), Overall Height 5 3/4 in, Overall Length 5 3/4 in, Overall Width 3 3/8 in, Weight 3.3 lb, Wireless Tool Tracking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.