Zoro Homepage

M18 RDL FORGE XC6.0 Battery + XC8.0 Kit

  • Mfr # 48-11-1861, 48-59-1881

  • Zoro # G415079155


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
6 Ah, 8 Ah
Number of Batteries Included
2
Voltage
18 V
Charger Included
Yes
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1861, 48-59-1881
Zoro #
G415079155
UPC #
045242797387
Country of Origin
China

Dimensions

Overall Height
3 1/8 in
Overall Length
5 1/8 in
Overall Width
3 1/4 in

Details

Item
Battery Kit
Battery Capacity
6 Ah, 8 Ah
Number of Batteries Included
2
Voltage
18 V
Charger Included
Yes
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Included Charger
45LD79
Includes
(1) Charger, (2) Batteries
Automatic Shut-Off
No
Wireless Tracking System
No
Wireless Tool Tracking
No
Battery Series
FORGE(TM) XC6.0
Cordless Tool Kit Contents
(2) Batteries; (1) Charger
For Use With
Milwaukee 18V Cordless Tools
Included Charger Class
Rapid
Battery Chemistry
Li-ion
Charger Input Voltage
120V
Weight
2.1 lb
Charger Model
45LD79

Description

Battery Kit, Battery Capacity 6 Ah, 8 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries; (1) Charger, Included Charger Class Rapid, Charger Input Voltage 120V AC, Automatic Shut-Off No, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM), Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), Overall Height 3 1/8 in, Overall Length 5 1/8 in, Overall Width 3 1/4 in, Weight 2.1 lb, Wireless Tool Tracking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.