
M18 RDL XC5.0 Starter Kit + M18 Vacuum
Mfr # 48-59-1850, 0880-20
Zoro # G715199294
original price: $400.70
38% off
new price: $246.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V
Vacuum Filtration Type
HEPA
Weight
10.1 lb
Vacuum Collection Type
Bagless
Motor Efficiency Type
Brushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-59-1850, 0880-20
Zoro #
G715199294
UPC #
045242350636
Country of Origin
Viet Nam
Dimensions
Width
19 in
Height
11 1/2 in
Tank Size
2 gal
Vacuum Hose Length
6 ft
Vacuum Hose Dia.
1 1/4 in
Description
Shop Vacuum, Vacuum Power Source Cordless, Filter Efficiency Not Specified, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 45 cfm, Static Pressure 32 in, Sound Level 85 dBA, Tank Material Nylon, Tank Size 2 gal, Tank Dry Capacity 2 gal, Tank Wet Capacity 2 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushed, Number of Motor Stages 1, Voltage 18V, Height 11 1/2 in, Width 19 in, Weight 10.1 lb, Vacuum Hose Dia. 1 1/4 in, Vacuum Hose Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.