Zoro Homepage

M18 RDL XC5.0 Starter + M18 Flood Light

  • Mfr # 48-59-1850, 2368-20

  • Zoro # G215198810


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Features
3 Brightness Settings and 3 Light Head Power Options, 4500 Lumens TRUEVIEW High Definition Output
Battery Model Number
35GJ99
Voltage
18 V
Charger Model Number
23Y581
Brightness Level
400 lm, 650 lm, 800 lm, 1,200 lm, 1,300 lm, 1,500 lm, 3,000 lm, 4,500 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1850, 2368-20
Zoro #
G215198810
UPC #
045242350636
Country of Origin
Multiple

Dimensions

Tool Height
6 13/16 in
Tool Width
7 7/8 in
Tool Length
9 5/8 in

Description

Work Light, Battery Platform M18(TM), Series ROVER, Light Output Mode High, Low, Medium, Brightness Level 400 lm, 650 lm, 800 lm, 1,200 lm, 1,300 lm, 1,500 lm, 3,000 lm, 4,500 lm, Maximum Brightness Level 4,500 lm, Minimum Brightness Level 400 lm, Mount Type Flat, Hook, Magnetic, Floor Stand, Light Distribution 110 Degrees , Head Type Rotating, Maximum Head Rotation Angle 270 Degrees , Cordless Tool Kit Contents Bare Tool, (1) Battery, (1) Charger, Battery Capacity 5.0 Ah, Run Time 30 hr

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.