Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Rechargeable Worklight, 10.52 lb., LED 2122-21HD

M18 Rechargeable Worklight, 10.52 lb., LED (Discontinued)

  • Mfr # 2122-21HD
  • Zoro # G7115005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2122-21HD
Zoro #
G7115005
UPC #
045242495610
Country of Origin
China

Dimensions

Tool Length
8 1/2 in

Details

Item
Cordless Work Light
Voltage
18 V
Lumens
2,200 lm, 2,500 lm, 800 lm
Standards
UL
Includes
Carrying Bag, M18(TM) 9.0Ah REDLITHIUM High Demand Battery, M18(TM) and M12(TM) Rapid Charger
Focus
Spot/Flood Combination Beam
Series
TRUEVIEW(TM)
Green Environmental Attribute
Product is Rechargeable
Use With Battery Mfr. No.
48-11-1890
Special Features
Low Profile Design, Spring Loaded Clamp, Independent Dual Rotating Head Design, 3 Modes, Fits All Utility Buckets, Hanging Hook, Light Out- Spot/Flood/Spot-Flood
Number of Batteries
1
Battery Included / Bare Tool
Battery Included
Switch Type
Push Button
Water Penetration Rating
IP56
Lamp Type
LED
Replacement Lamps
No
Corded/Cordless
Cordless
Base Style
Clamp, Flat
Tool Weight
10.52 lb
Lamp Life
50,000 hr
Corded/Banded
Cordless
Green Certification or Other Recognition
ENERGY STAR
Power Source
Cordless
Product Type
Cordless Work Light
Lamp Life at Maximum Lumens Rating
50,000 hr
Compatible Battery Model Number
48-11-1890
Minimum Brightness Level
800 lm
Brightness Level
800 lm, 2,200 lm, 2,500 lm
Maximum Brightness Level
2,500 lm
Number of Batteries Included
1
Battery Platform
M18(TM) REDLITHIUM(TM)

Description

Work Light, Battery Platform M18(TM), Series TRUEVIEW(TM), Brightness Level 800 lm, 2,200 lm, 2,500 lm, Maximum Brightness Level 2,500 lm, Minimum Brightness Level 800 lm, Voltage 18V DC, Battery Included / Bare Tool Battery Included, Compatible Battery Model Number 48-11-1890, Focus Spot/Flood Combination Beam, Includes Carrying Bag, M18(TM) 9.0Ah REDLITHIUM High Demand Battery, M18(TM) and M12(TM) Rapid Charger, Lamp Life at Maximum Lumens Rating 50,000 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.