M18 Red Exterior Dual Slope Rotary Laser Level Kit w/ Receiver, Remote, Grade Rod & Tripod

  • Mfr # 3704-21T

  • Zoro # G613370405


product price:  $2,599.00
/ea
Free Shipping & Returns

Key Features

Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
1
Number of Dots
2
Number of Lines
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3704-21T
Zoro #
G613370405
UPC #
045242839520
Country of Origin
Viet Nam

Dimensions

Overall Height
10 in
Tripod Thread Size
5/8"-11
Overall Depth
12 1/8 in
Overall Width
10 3/16 in

Details

Item
Laser Level Kit
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
1
Number of Dots
2
Number of Lines
1
Total Number of Vials
3
Self-Leveling Range
+/-5 Degrees
Level Indicators
Audible, Visual
Standards
UL Listed
Plumb Direction
Plumb Up
Number of Scanning Modes
3
Use Location
Outdoor
Battery Type
18V Lithium Ion
Number of Planes
1
Accuracy
1/16 in (Horizontal) @100 ft, 1/8 in (Vertical) @ 100 ft
Mount Type
Tripod
Number of Level Vials
3
Laser Class
Class 2
Bluetooth
Not Bluetooth Compatible
Includes
(2) AA Batteries, Case, Dual Slope Rotary Laser Remote Control, Grade Rod, M18(TM) and M12(TM) Multi-Voltage Charger (48-59-1812), M18(TM) Redlithium(TM) XC Extended Capacity Battery (48-11-1828), Receiver and Remote (3704-21), Receiver Clamp, Red Exterior Rotary Laser Receiver (3711), Rotary Laser Tripod (48-35-3700), Shoulder Strap
Laser Beam Color
Red
Operating Temperature - Maximum
122 Degrees F
Grade Capability
Dual
Working Range with Detector - Maximum
4,000 ft
Rotating Speed
600 RPM, 900 RPM, 1,200 RPM
Features
Automatic Grade Match, ONE-KEY Compatible - Track and Manage Tool's Location, Strobe Light Protection, Withstands 1.5 m Drops
Operating Temperature - Minimum
0 Degrees F
Includes Batteries
Batteries Included
Slope
+/- 12 Degrees
Number of Plumb Vials
0
Working Range without Detector - Maximum
0 ft
IP Rating
IP66
Weight
8.14 lb

Description

Laser Level Kit, Accuracy 1/16 in (Horizontal) @100 ft, 1/8 in (Vertical) @ 100 ft, Battery Type 18V Lithium Ion, Bluetooth Not Bluetooth Compatible, Features Automatic Grade Match, ONE-KEY Compatible - Track and Manage Tool's Location, Strobe Light Protection, Withstands 1.5 m Drops

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.