Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 REDLITHIUM CP2.0 Battery, 2.0Ah, Compact, 18V, Li-Ion Battery

  • Mfr # 48-11-1820

  • Zoro # G4934955


product price: $119.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
2.0Ah
Voltage
18 V
Charger Included
No
For Use With
Milwaukee 18V Cordless Tools
Cordless Tool Battery Type
Lithium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-11-1820
Zoro #
G4934955
UPC #
045242288755
Country of Origin
Malaysia

Dimensions

Size
Compact (CP)

Details

Item
Battery
Battery Capacity
2.0Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
For Use With
Milwaukee 18V Cordless Tools
Cordless Tool Battery Type
Lithium
Series
M18™
Category Type
Battery Pack
Included Charger
No
Features
Best-in-Class Construction, Delivers Fade Free Power in Extreme Jobsite Conditions, Fuel Gauge Onboard: Displays Remaining Runtime For Less Downtime on the Job, Provides Optimized Performance and Overload Protection Using Total S, REDLINK(TM) Intelligence
Battery Included
1 Battery
Includes
1 Battery
Color
Black/Red
Corded/Cordless
Cordless
Number of Batteries
1
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(1) Battery
Automatic Shut-Off
No
Wireless Tool Tracking
No
Battery Series
CP
Battery Chemistry
Li-ion
Housing Material
Plastic/Rubber

Description

Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M18 REDLITHIUM 2.0 compact battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 2.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0F/-18C. Its compact, lightweight design fits in tight work spaces and reduces user fatigue. Managed by Milwaukee's exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Switch to the REDLITHIUM 2.0 compact battery pack to instantly upgrade the runtime and durability of your Milwaukee M18 cordless tools.


  • 2.0 Amp hour - 36 watt hour battery
  • REDLINKTM Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: offers long-lasting performance and durability
  • Fuel gauge Onboard: displays remaining runtime for less downtime on the job
  • All-weather performance: delivers fade-free power in extreme jobsite conditions
  • Temperature management system - keeps battery in ideal temperature range to provide maximum life
  • Individual cell monitoring - ensures optimal charge and discharge for maximum life
  • Versatility: powers more than 40 Milwaukee M18TM cordless power tools

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.