Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 REDLITHIUM FORGE XC8.0 Starter Kit

  • Mfr # 48-59-1881

  • Zoro # G514845361


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
8Ah
Number of Batteries Included
1
Voltage
18V
Charger Included
Yes
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-59-1881
Zoro #
G514845361
UPC #
045242812639
Country of Origin
China

Dimensions

Cord Length
6 ft

Details

Item
Cordless Tool Battery Kit
Battery Capacity
8Ah
Number of Batteries Included
1
Voltage
18V
Charger Included
Yes
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
For Use With
Milwaukee 18V Cordless Tools
Battery Chemistry
Lithium Ion
Wireless Tracking System
No
Battery Series
FORGE(TM) XC8.0
Charger Input Voltage
120V AC
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Housing Material
Glass Filled Nylon
Features
Rechargeable

Description

Battery and Charger Kit, Battery Capacity 8 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery; (1) Charger, Charger Input Voltage 110V AC, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM), Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.