Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack w/ Rapid Charger 48-59-1200

M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack w/ Rapid Charger (Discontinued)

  • Mfr # 48-59-1200
  • Zoro # G6324101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1200
Zoro #
G6324101
UPC #
045242519224
Country of Origin
Viet Nam

Dimensions

Width
3.38"
Height
3 7/8 in
Overall Width
3 3/8 in
Overall Height
3 7/8 in
Overall Length
6 in
Size
HIGH OUTPUT High Demand (HD)

Details

Item
Battery Kit
For Use With
Milwaukee M18 Cordless Tools
Features
All-Weather Performance: Delivers Fade-Free Power in Extreme Jobsite Conditions, Best-in-Class Construction, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
Charger Replacement
45LD79
Battery Capacity
12.0Ah
Included Charger
48-59-1808
Includes
Charger
Charger Input Voltage
120V AC
Voltage
18 V
Cordless Tool Battery Type
Lithium
Category Type
Battery Charger
Series
M18™
Green Environmental Attribute
Product is Rechargeable
Battery Included / Bare Tool
Battery Included
Corded/Cordless
Cordless
Automatic Shut-Off
No
Wireless Tool Tracking
No
Charger Included
Yes
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Number of Batteries Included
1
Battery Series
HIGH OUTPUT(TM) HD
Included Charger Class
Rapid
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Battery Chemistry
Li-ion
Charger Model
48-59-1808

Description

Battery Kit, Battery Capacity 12 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery; (1) Charger, Included Charger Class Rapid, Charger Input Voltage 120V AC, Automatic Shut-Off No, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), Overall Height 3 7/8 in, Overall Length 6 in, Overall Width 3 3/8 in, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.