M18 REDLITHIUM HO XC6.0 Battery 3PK
Mfr # 48-11-1862, 48-11-1865
Zoro # G016129600
original price: $497.99
29% off
new price: $352.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Product is Rechargeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-11-1862, 48-11-1865
Zoro #
G016129600
UPC #
045242533114
Country of Origin
China
Details
Item
Batteries
Green Environmental Attribute
Product is Rechargeable
Description
Battery Kit, Battery Capacity 6 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 3, Voltage 18V DC, Charger Input Voltage Not Applicable, Automatic Shut-Off No, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Overall Height 3 1/4 in, Overall Length 5 1/2 in, Overall Width 3 1/4 in, Weight 2.3 lb, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.