Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 REDLITHIUM XC5.0 Resistant Battery

  • Mfr # 48-11-1850R

  • Zoro # G405747897


product price: $209.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1850R
Zoro #
G405747897
UPC #
045242639151
Country of Origin
China

Dimensions

Overall Length
4 5/8 in
Overall Height
3 in
Overall Width
3 1/8 in

Details

Item
Battery Pack
Battery Capacity
5 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Battery Series
XC
Includes
(1) M18 REDLITHIUM XC5.0 Resistant Battery (48-11-1850R)
Weight
1.6 lb
Features
All-Weather Performance Delivers Fade Free Power in Extreme Jobsite Conditions, Best-In-Class Construction- Resistant Housing Designed to Provide Increased Protection Against Exposure to Common Oils and Greases and Solvents, Fuel Gauge Onboard- Displays Remaining Runtime, Redlink Intelligence- Our Battery Circuitry Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool Battery and Charger, Versatility- Powers More Than 200+ Milwaukee M18 Cordless Power Tools
Battery Chemistry
Li-ion
Cordless Tool Kit Contents
(1) Battery
Wireless Tool Tracking
No
For Use With
Milwaukee 18V Cordless Tools
Number of Cells
10
Terminal Type
Recessed Contact
Included Charger
No
Charger Model
No
Charger Replacement
23Y581

Description

M18 REDLITHIUM XC5.0 Resistant Battery is built with a resistant housing, providing increased protection against exposure to common oils, greases, and solvents found in transportation maintenance and manufacturing environments. In addition, M18 REDLITHIUM XC5.0 Resistant Battery delivers the same best in class performance as the standard M18REDLITHIUM XC5.0 battery with 2.5X more runtime and 20% more power than the standard lithium-ion batteries. Each battery pack is durably built for heavy-duty use, runs cooler, and performs in cold weather climates. Built-in REDLINK Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. An integrated temperature management system and individual cell monitoring help to maximize your battery's life. M18 REDLITHIUM XC5.0 Resistant battery is fully compatible with all of 200+ M18 solutions.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.