Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Tripod Light, M18 Battery, Rocket Series, 84 in Max Height, 6,000 Lumens, 10 Hour Run Time

  • Mfr # 2136-20

  • Zoro # G700690416


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Standards
IP54
Voltage
18 V
Tower Light Series
ROCKET
Corded/Cordless
Cordless
Water Penetration Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2136-20
Zoro #
G700690416
UPC #
045242569977
Country of Origin
China

Dimensions

Maximum Height
84 in
Minimum Height
41 1/4 in
Overall Length
9 11/16 in

Details

Item
Cordless Tripod Light
Standards
IP54
Voltage
18 V
Tower Light Series
ROCKET
Corded/Cordless
Cordless
Water Penetration Rating
IP54
Features
(3) Independently Pivoting Light Heads, 5 Second Set-Up, 7 ft Extension, Built in M18 Charger and USB Port, Dual Power: Powered by M18 or Extension Cord, High Definition Output, Impact Resistant, Reinforced Legs, Powered by M18 Redlithium Battey or Extension Cord
Special Features
Low Battery Indicator, USB port
Lamp Type
LED
Power Source
Cordless
Focus
Adjustable
Number of Batteries
0
Green Environmental Attribute
Product is Rechargeable
Lumens
6,000 lm
Product Type
Tripod Light
Battery Platform
M18
Charging Capability
USB Charging
Compatible Charger Model Number
M18
Number of Light Output Modes
3
Brightness Level
1,700 lm, 3,200 lm, 6,000 lm
Maximum Brightness Level
6,000 lm
Compatible Battery Model Number
M18 REDLITHIUM
Run Time
10 hr
Maximum Head Rotation Angle
240 Degrees
Minimum Brightness Level
1,700 lm
Mount Type
Tripod
Light Distribution
90 Degrees
Cordless Tool Kit Contents
Bare Tool
Number of Batteries Included
0
Light Output Mode
High / Medium / Low
Head Type
Rotating

Description

M18 ROCKET Tower Light/Charger is designed to deliver you a lighting solution that adapts, performs, and survives to the jobsite This light tower sets up in seconds to a max height of 7’ and collapses to less than 4’ for easy transportation and storage. The LED light head can be extended from 4-7’ to light overhead work or minimize shadows when casting shine downward. The multidirectional light head allows you to orient the three independently pivoting light heads to cast light in several directions. With an integrated AC plug , you can plug in the light with a standard extension cord and charge any M18 REDLITHIUM pack or use the USB port to charge your devices on site. Delivering 6,000 lumens, it fills up large areas with TRUEVIEW High Definition light. For optimized control over the output and run-time, the M18 ROCKET LED Light has three output settings. The LEDs never need to be replaced and are backed by a limited lifetime warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.