Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Rocket Tower Light + M18 6.0 Battery

  • Mfr # 2136-20, 48-11-1865

  • Zoro # G913364654


product price: $697.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Standards
UL Listed
Lamp Type
LED
Features
(3) Independently Pivoting Light Heads, 5 Second Set-Up, 7 ft Extension, Built in M18 Charger and USB Port, Dual Power: Powered by M18 or Extension Cord, High Definition Output, Impact Resistant, Reinforced Legs, Powered by M18 Redlithium Battey or Extension Cord
Light Distribution
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2136-20, 48-11-1865
Zoro #
G913364654
UPC #
045242569977
Country of Origin
China

Dimensions

Maximum Height
84 in
Tool Width
10 1/8 in
Overall Length
9 11/16 in
Tool Depth
9 5/8 in
Minimum Height
48 in

Details

Item
Tower Light and Battery
Voltage
18 V
Standards
UL Listed
Lamp Type
LED
Features
(3) Independently Pivoting Light Heads, 5 Second Set-Up, 7 ft Extension, Built in M18 Charger and USB Port, Dual Power: Powered by M18 or Extension Cord, High Definition Output, Impact Resistant, Reinforced Legs, Powered by M18 Redlithium Battey or Extension Cord
Light Distribution
90 Degrees
Focus
Adjustable
Maximum Brightness Level
6,000 lm
Tool Weight
21 lb
Number of Batteries Included
1
Battery Capacity
6 Ah
Mount Type
Tripod
Battery Platform
M18
Power Source
Cordless
Head Type
Rotating
Compatible Charger Model Number
M18
Maximum Head Rotation Angle
240 Degrees
Brightness Level
1,700 lm, 3,200 lm, 6,000 lm
Compatible Battery Model Number
M18 REDLITHIUM
Switch Type
Push Button
Charger Model Number
No Charger Included
Run Time
50,000 hr
Compatible Battery Capacity
1.5 Ah, 12.0 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah, 9.0 Ah
Product Type
Tripod Light
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Included Charger
No
Lamp Life at Maximum Lumens Rating
3.5 hr
Wireless Tool Tracking
No
Number of Light Output Modes
3
Water Penetration Rating
IP54
Replacement Lamps
No
Minimum Brightness Level
1,700 lm
Battery Model Number
481Z44
Charging Capability
Cordless Tool Battery
Series
ROCKET
Lamp Life Battery Capacity Rating
8 Ah
Light Output Mode
High / Medium / Low

Description

Tripod Light, Battery Platform M18(TM), Series ROCKET, Light Output Mode High, Low, Medium, Brightness Level 1,700 lm, 3,200 lm, 6,000 lm, Maximum Brightness Level 6,000 lm, Minimum Brightness Level 1,700 lm, Mount Type Tripod, Maximum Height 84 in, Minimum Height 48 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 240 Degrees , Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity (1) 6 Ah, Run Time 50,000 hr, Voltage 18V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.