Shop MILWAUKEE TOOL
See all product information
Create Account
M18 Rod Cutter + M18 XC5.0 Battery
- Mfr # 2872-20, 48-11-1850
- Zoro # G522963484
product price:Â
$
847.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cutting Capacities
1/2 in Mild Steel Threaded Rod, 1/4 in Mild Steel Threaded Rod, 1/4 in Stainless Steel Threaded Rod, 3/8 in Mild Steel Threaded Rod, 3/8 in Stainless Steel Threaded Rod
Voltage
18 V DC
Battery Platform
M18(TM)
Cordless Tool Kit Contents
(1) Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2872-20, 48-11-1850
- Zoro #
- G522963484
- UPC #
- 045242505746
- Country of Origin
- Multiple
Details
- Cutting Capacities
- 1/2 in Mild Steel Threaded Rod, 1/4 in Mild Steel Threaded Rod, 1/4 in Stainless Steel Threaded Rod, 3/8 in Mild Steel Threaded Rod, 3/8 in Stainless Steel Threaded Rod
- Voltage
- 18 V DC
- Battery Platform
- M18(TM)
- Cordless Tool Kit Contents
- (1) Battery
- Item
- Rod Cutter Kit
Description
Rod Cutter Kit, Product Type Cordless Rod Cutter, Battery Platform M18(TM), Cutting Capacities 1/2 in Mild Steel Threaded Rod, 1/4 in Mild Steel Threaded Rod, 1/4 in Stainless Steel Threaded Rod, 3/8 in Mild Steel Threaded Rod, 3/8 in Stainless Steel Threaded Rod, Cordless Tool Kit Contents (1) Battery, Battery Capacity 5 Ah, Includes Batteries Yes, Voltage 18 V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.