Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 ROVER Clamping Flood Light

  • Mfr # 2358-20

  • Zoro # G814338402


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Magnetic Mount
Voltage
18 V
Lamp Type
LED
Light Output Mode
High / Medium / Low
Product Type
Work Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2358-20
Zoro #
G814338402
UPC #
045242843466
Country of Origin
China

Dimensions

Overall Height
6.10 in
Tool Height
6 1/8 in
Length (in)
11.42 in

Details

Item
Cordless Work Light
Mounting Type
Magnetic Mount
Voltage
18 V
Lamp Type
LED
Light Output Mode
High / Medium / Low
Product Type
Work Light
Number of Light Output Modes
3
Mount Type
Clamp, Magnetic, Nail Hole
Light Distribution
110 Degrees
Head Type
Rotating
Battery Platform
M18
Lumens
2000
Maximum Head Rotation Angle
355 Degrees
Series
ROVER
Cordless Tool Kit Contents
Bare Tool
Features
3 in Clamp Opening
Lamp Life at Maximum Lumens Rating
6 hr
Brightness Level
500 lm, 1,000 lm, 2,000 lm
Minimum Brightness Level
500 lm
Material of Construction
Glass Filled Nylon
Color
Black; Red
Run Time
6 hr
Maximum Brightness Level
2,000 lm
Focus
Flood
Light Color
Natural
Magnetic Mount
Yes
Work Light Type
Clamp On

Description

The MILWAUKEE M18 ROVER Clamping Flood Light offers maximum versatility and mounting capabilities in any jobsite condition. This flood light has a strong 3" multi-material clamp that is designed for 1 – 3 inch OD pipes, 2x material, and steel studs. For metal mounting, this flood light has strong magnets for quick attachment. With 355° of horizontal rotation and 170° of vertical rotation for complete lighthead adjustability, it is easier than ever to get light where it is needed. The M18 ROVER Clamping Flood Light delivers 2,000 lumens of TRUEVIEW High-Definition Output and offers 6 hours of runtime on high with an M18 XC5.0 battery pack. Designed with the jobsite in mind this light is IP54 rated, can withstand up to a 9 ft drop, and is backed with a 5-Year Tool, Limited Lifetime LED Warranty.


  • 3 Modes: High: 2,000 - Lumens - 6 hrs; Medium: 1,000 - Lumens - 12hrs; Low: 500 - Lumens - 24hrs
  • 3-inch Clamp Opening
  • Magnetic Mounting
  • 355° horizontal and 170° vertical light head mobility
  • IP54 Rated: Water and Dust Resistant
  • Impact resistant, withstands 9 ft. drop
  • 5 Year Tool Warranty. Limited Lifetime LED Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.